6-7/8 x 3/4 in. Cold Chisel

Part #S16289  |  Item #3267600  |  Manufacturer Part #16-289

$4.85 EACH

Length:

6-7/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • One-piece construction forged for strength
  • Ideal for cutting/shaping wrought iron, cast-iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
  • Hardened, quenched and tempered for long life and durability
  • Easy visibility

Documents

Specifications

Application: Metal

Length: 6-7/8 in

Material: Steel

Number Of Pieces: 1 Piece

Tool Type: Chisel

Type: S16289

Width: 3/4 in