Stanley

6 Piece Combination Wrench Set METRIC

Part #S85928  |  Manufacturer Part #85-928

Type:

S85928
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fifteen° box end offset for knuckle clearance
  • Comes with plastic storage rack
  • Forged from chrome vanadium for torque, strength and durability
  • Max-drive design of the box end allows for 15 percent more torque and reduces fastener rounding

Documents

Specifications

Capacity: 2/5 in

Color Finish: Polished Chrome

Material: Chrome Vanadium Steel

Maximum Capacity: 3/5 in

Number Of Pieces: 6 Piece

Number of Tools Included: 6

Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15mm

Type: S85928

Wrench Type: Combination