6-Piece Combination Wrench Set

Part #S85927  |  Item #3528401  |  Manufacturer Part #85-927

$18.74 EACH

Number Of Pieces:

6 Piece

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fifteen° box end offset for knuckle clearance
  • Comes with plastic storage rack
  • Forged from chrome vanadium for torque, strength and durability
  • Max-drive design of the box end allows for 15 percent more torque and reduces fastener rounding

Documents

Specifications

Capacity: 1/4 in

Color Finish: Polished Chrome

Material: Chrome Vanadium Steel

Maximum Capacity: 5/8 in

Number Of Pieces: 6 Piece

Number of Tools Included: 6

Type: S85927

Wrench Type: Combination