DESCRIPTION

  • Alloy steel blade
  • Black oxide tips for use in electrical applications
  • Chrome plated bars
  • Includes: 1/4" x 4" standard, 5/16" x 6" standard, 3/16" x 3" cabinet, 3/16" x 6" cabinet, #1 x 3" Phillips, and #2 x 4" Phillips
  • Precision formed tips
  • Vinyl grip handle

Stanley 6-Piece Rubber Grip Screwdriver Set

S66565

Number Of Pieces:

SPECIFICATIONS

Color Finish
Polished Chrome
Handle Material
Rubber
Material
Alloy Steel
Number Of Pieces
6 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS