DESCRIPTION

  • Handle resists shattering
  • Hardened, tempered, and polished blade outlasts other putty knives
  • Permanently fastened full tang blade

Stanley 7-1/2 in. Flexible Putty Knife

S28240

Width:

1-1/4 in

SPECIFICATIONS

Blade Width
1-1/4 in
Color Finish
Black
Handle Material
Nylon
Height
7-1/2 in
Length
7-1/2 in
Material
Steel
Width
1-1/4 in

Starting at
$5.56
EACH
  • QUANTITY

DOCUMENTS