Stanley
8 in. Cold Chisel
Part #S16290 | Item #3267602 | Manufacturer Part #16-290
$6.65
EACH
Length:
8 inProduct Details
Documents
Specifications
Application: Metal
Length: 8 in
Material: [ChromiumVanadium, Steel]
Number Of Pieces: 1 Piece
Tool Type: Chisel
Type: S16290
Width: 7/8 in