DESCRIPTION

  • Durable, heavy duty cast aluminum frame with large top read vial window
  • Ideal for pipe and conduit work
  • Magnetic strip for hands-free operation on metal surfaces
  • Tinted 360° vials for easy reading

Stanley 8 x 4 in. Flexible Putty Knife

S42465

Length:

9 in

SPECIFICATIONS

Color Finish
Silver, Yellow
Length
9 in
Material
Aluminum

Starting at
$10.8
EACH
  • QUANTITY

DOCUMENTS