9-1/4 in. Wood Chisel
9-1/4 in. Wood Chisel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lacquered for corrosion protection
- Ergonomically designed, bi-material handle is impact resistant
- Short series blade for strength and control
- Blade guard can be mounted to wall for home storage
- Blade guard protects working edges of blade when not in use
Documents
Specifications
- Application:
- Wood
- Blade Length (in):
- 2-63/100 in
- Blade Material:
- High Carbon Steel
- Handle Length (in):
- 4-22/25 in
- Length:
- 9-1/4 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 1 in