9 in. 3-Lights Magnetic Torpedo Aluminum Level
9 in. 3-Lights Magnetic Torpedo Aluminum Level
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighted vials for visibility in low light working conditions
- Open level vial provides maximum readability
- Heavy-duty frame for accuracy and durability
- Pipe groove makes it a good choice for use on rounded surfaces
- Shock absorption
- Magnetic base allows hands-free operation on metal surfaces
- Non-marring feet can be used on finished surfaces to help prevent damage
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Length:
- 9 in
- Material:
- Aluminum, Rubber
- Tool Type:
- Torpedo Level
- Width:
- 1-1/2 in