DESCRIPTION

  • Ergonomically designed grip reduces fatigue and allows for multiple grip positions
  • FatMax® AntiVibe® rip claw with a forged, 1 piece construction
  • Patented tuning fork design
  • Rim temper reduces incidences of chipping or spalling
  • Texture is molded into each grip for comfort and performance even when wet

Stanley Antivibe Rip Claw Hammer

S51942

Weight:

SPECIFICATIONS

Color Finish
Black, Grey
Handle Material
Rubber
Length
13-7/16 in
Material
Steel
Weight
16
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS