1/4 x 7/16 in. Metal Staple
1/4 x 7/16 in. Metal Staple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Coated
- Depth:
- 4-1/2 in
- Length:
- 1/4 in
- Material:
- Metal
- Package Quantity:
- Box of 6000
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 7/16 in