5/8 x 1-3/8 in. Steel Staple

Stanley Bostitch

5/8 x 1-3/8 in. Steel Staple

  • Part #BSWC7437581M
  • Item #4629547
  • Manufacturer Part #SWC74375/8-1M
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';
Brand image
Stanley Bostitch

5/8 x 1-3/8 in. Steel Staple


$1.00
per PK

Package Quantity Info:

EA: 1 IP: 1 CA: 24 PT: 56
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Length:
5/8 in
Material:
Steel
Package Quantity:
Pack of 1000
Tool Type:
Staple
UL Listed:
No
Width:
1-3/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';