9/16 x 7/16 in. Carbon Steel Staple (Box of 1000)
9/16 x 7/16 in. Carbon Steel Staple (Box of 1000)
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made with the highest quality
- Comes with 4,000 staples
- Rugged, coated finish which strengthens, and protects the nail from rust, and decay
Specifications
- Brand Model Compatibility:
- PC1000, PC2000, PC4000, PC5000, H30-8 and P6C-8
- Color Finish Category:
- Greys
- Length:
- 9/16 in
- Material:
- Carbon Steel
- Number of Tools Included:
- 1
- Package Quantity:
- Box of 1000
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 7/16 in