Chisel and Punch 12 Piece

Part #S16299  |  Item #3267636  |  Manufacturer Part #16-299

$34.24 EACH

Number Of Pieces:

12 Piece
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Innovative packaging offers end users a rugged storage solution with the ability to store the chisels and punches in the packaging.
  • Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
  • Size marking on shank allows for easy identification of the tool.
  • Yellow powder coated finish for high visibility and to provide corrosion resistance.

Documents

Specifications

Number Of Pieces: 12 Piece

Tool Type: [Chisel, Punch]

Type: S16299