DESCRIPTION

  • Blade guard protection
  • Carbon alloy steel blades are 3" (76mm) long
  • Chisels measure 1/2" W x 7-3/4" L, 3/4" W x 7-3/4" L, and 1" W x 7-3/4" L
  • Handle resists deformation, most solvents, and corrosive liquids
  • Honed cutting edge

Stanley Chisel Set

S16150

Length:

7-3/4 in

SPECIFICATIONS

Length
7-3/4 in
Material
Carbon Alloy Steel
Number Of Pieces
3 Piece
Width
5-4/5 in

Starting at
$12.99
EACH
  • QUANTITY

DOCUMENTS