Click and Connect Deep Basic Box in Black and Yellow
Click 'n' Connect™ Click and Connect Deep Basic Box in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple shape and proportions
- Easy connecting/detaching
- Removable dividers for customized organization of tools and parts
- Lid organizer for small parts and accessories
Documents
Specifications
- Collection:
- Click 'n' Connect™
- Color Finish Name:
- Black
- Depth:
- 19-89/100 in
- Height:
- 9-3/4 in
- Length:
- 19 in
- Material:
- Plastic
- Type:
- SSTST19950
- Width:
- 12 in