DESCRIPTION

  • Features popular sizes
  • Heat treated alloy steel bars
  • Includes: 1/4" x 4" standard, 1/4" x 6" standard, 3/16" x 3" cabinet, 3/16" x 6" cabinet, #1 x 4" Phillips, #2 x 4" Phillips
  • Nickel plated bar resists corrosion
  • Slip-resistant textured grip handle

Stanley Combination Screwdriver Set

S60060

Number Of Pieces:

6 Piece

SPECIFICATIONS

Color Finish
Nickel
Material
Alloy Steel
Number Of Pieces
6 Piece
Type
Combination

Starting at
$7.49
EACH
  • QUANTITY

DOCUMENTS