DESCRIPTION

  • Black die cast metal handle
  • Blade is coated to resist rust
  • Built-in scriber comes in handy for surface marking
  • Durable
  • Easy to read vial

Stanley Combination Square

STA46222

Length:

12 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
12 in
Material
Steel

Starting at
$10.8
EACH
  • QUANTITY

DOCUMENTS