DESCRIPTION

  • Allows 15% more torque to be applied to the fastener and helps reduce fastener rounding
  • Easy to clean
  • Includes 1/4", 9/32", 5/16", 11/32", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", and 13/16"
  • Max-Drive™ system allows the box end to contact the fastener away from the corner
  • Plated to resist corrosion
  • SAE

Stanley Combination Wrench Set

STA87244

Number Of Pieces:

13 Piece

SPECIFICATIONS

Color Finish
Polished Chrome
Material
Steel
Number Of Pieces
13 Piece

Starting at
$48.13
EACH
  • QUANTITY

DOCUMENTS