DESCRIPTION

  • Non-sparking, chemical resistant molded urethane covering.
  • Soft striking faces prevent marring.
  • No exposed metal on face, head, or shaft.
  • Steel reinforced handle provides added strength and safety.

Stanley Compo-Cast® 19-5/8 in. 5 lb. Steel Soft-face Sledge Hammer

S57550

Manufacturer Part #: 57-550

Head Weight:

5

SPECIFICATIONS

Collection
Compo-Cast®
Hammer Type
Sledge
Handle Material
Steel
Head Material
Urethane
Head Weight
5
Replacement Head
No

Print

DOCUMENTS