DESCRIPTION

  • Easy visibility
  • Hand guard helps protect from overstrike, reduces slipping and absorbs vibrations
  • Hardened, quenched and tempered for long life and durability
  • Heat-treated tip allows for additional sharpening
  • Ideal for cutting through and breaking up concrete
  • One-piece construction forged for strength

Stanley Concrete Chisel

S16329

Length:

SPECIFICATIONS

Length
12 in
Material
ChromiumVanadium, Steel
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS