This product requires certification to purchase.

1-3/8 in. Knife

You last purchased this on
 
Stanley

FatMax® 1-3/8 in. Knife

  • Fast #
  • Part #STA10778
  • Item #3786020
  • Manufacturer Part #10-778
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Stanley

FatMax® 1-3/8 in. Knife

  • Fast #
  • Part #STA10778
  • Item #3786020
  • Manufacturer Part #10-778
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blade clamp eliminate blade wobble - more control
  • Push button blade change - no tools needed - faster
  • Blade wiper removes excess dirt - protects knife
  • Soft touch grips - better control - less slips
  • Pop-up blade dispenser for easy access to blades
  • Requires Certification

Documents


Specifications

Blade Length (in):
1 in
Collection:
FatMax®
Color Finish Name:
Yellow, Black
Handle Length (in):
6-7/10 in
Handle Material:
Rubber
Handle Type:
Straight
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Knife
Width:
1-3/8 in