2-3/4 x 8-3/8 in. Masons Chisel with Bi-Material Hand Guard
Fatmax® 2-3/4 x 8-3/8 in. Masons Chisel with Bi-Material Hand Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forged, one-piece construction from chrome vanadium steel for increased strength and durability.
- Bi-material grip for increased comfort and to provide a slip resistant grip.
- Used for cutting and splitting hard stone, brick, and concrete.
- Bi-material grip also provides a hand guard to protect from overstrike.
Documents
Specifications
- Application:
- Splitting Brick
- Collection:
- Fatmax®
- Length:
- 8-3/8 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chisel
- Width:
- 2-3/4 in