Fatmax® 2-5/8 in. Knife

Part #S10510  |  Item #3267661  |  Manufacturer Part #10-510

$13.59 EACH

Blade Length:

2-5/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
  • Case: 36
  • Pallet: 756

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stanley®/FatMax®
  • 8" L X 1 1/2" W X 1 3/8" H
  • Steel
  • Cuts and trims vinyl or linoleum floor covering, roofing material, and similar materials
  • Ergonomically designed non-slip grip handle

Documents

Specifications

Blade Length: 2-5/8 in

Collection: Fatmax®

Color Finish: Black, Yellow

Length: 8 in

Tool Type: Knife