Fatmax® 2 in 18 ga Cold Rolled Steel or 23 ga Stainless Steel Aviation

Part #S14563  |  Item #2342220  |  Manufacturer Part #14-563

$16.08 EACH

Blade Length:

2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Blade Length: 2 in

Collection: Fatmax®

Color Finish: Black, Yellow

Cutting Capacity: 18 ga Cold Rolled Steel or 23 ga Stainless Steel

GSA Approved: No

Handle Length in : 5 in

Handle Material: Rubber

Length: 12-1/2 in

Material: Chrome Molybdenum Steel

Tool Type: Aviation

Weight: 0.92