Stanley

Fatmax® 24 in. Magnetic Level

Part #S43525  |  Manufacturer Part #43-525

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Fatmax®

Color Finish: Silver, Yellow

Height: 2-19/32 in

Length: 24 in

Material: Aluminum