25 ft. Tape Rule

This product has been replaced by

SC Johnson Professional White Barrier and Pre-work Cream (Case of 6)
SC Johnson Professional® 1 L Barrier and Pre-work Cream (Case of 6)
Manufacturer Part #UPW1L
You last purchased this on
 
Stanley

FatMax® 25 ft. Tape Rule

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SC Johnson Professional White Barrier and Pre-work Cream (Case of 6)
SC Johnson Professional® 1 L Barrier and Pre-work Cream (Case of 6)
Manufacturer Part #UPW1L
Stanley

FatMax® 25 ft. Tape Rule

  • Fast #
  • Part #S33890
  • Item #3013405
  • Manufacturer Part #33-890
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extended life of entire blade
  • Case holds up to heavy use
  • AirLock™ slide lock is resistant to impact and makes locking and unlocking easy
  • 150% larger hook (compared to Stanley® 1'' tapes) designed to grab on side, top or bottom for versatility
  • Cushion grip provides comfortable, slip-resistant hold
  • BladeArmor™ coating on the first 6'' maximizes durability of the blade
  • Corrosion resistant True-Zero™ end hook for accurate measurements
  • Stud center markings simplify framing jobs
  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Collection:
FatMax®
Color Finish Name:
Black, White
Length:
25 ft
Material:
Plastic, Rubber
Material Type:
Polyester
Width:
1-1/4 in