Fatmax® 36 in. Carbon Steel Wrecking Bar

Part #STAN55104  |  Item #2879708  |  Manufacturer Part #55-104

$20.79 EACH

Length:

36 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 36 In. length
  • Tri-lobe design
  • Forged high-carbon steel
  • Polished tips
  • Powder-coated yellow finish

Documents

Specifications

Collection: Fatmax®

Color Finish: Black, Yellow

Color Finish Category: Yellows

Handle Material: Steel

Length: 36 in

Material: Carbon Steel