Stanley

FatMax® 3/8 in. X 100 Ft. Fatmax Tape Long

Part #S34130  |  Manufacturer Part #34-130

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast 3:1 rewind gear
  • Polymer-coated blade withstands abrasion
  • High-impact ABS case with durable rubber holds
  • Stud center markings at 16"
  • Corrosion resistant True-Zero™ end hook for accurate measurements

Documents

Specifications

Collection: FatMax®

Length: 100 ft

Material: Stainless Steel

Type: S34130

Width: 3/8 in