Stanley

FatMax® 48 in. Aluminum Level

Part #S43648  |  Manufacturer Part #43-648

Length:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable box-beam construction is up to 5x stronger than other Stanley® levels
  • Block vials provide accuracy of 0.0005 in/in (0.5mm/m)
  • Magnified center vial for improved visibility
  • Machined leveling surfaces improves accuracy

Documents

Specifications

Collection: FatMax®

Color Finish: Silver

Color Finish Category: Silver Tones

Length: 48 in

Material: Aluminum

Tool Type: Magnetic Level

Type: S43648

Width: 2 in