Stanley

Fatmax® 8-3/8 x 1.5 in. Plier

Part #S84524  |  Manufacturer Part #84-524

Length:

8-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Fatmax®

Color Finish: Black, Yellow

GSA Approved: No

Jaw Capacity in : 1.5 in

Length: 8-3/8 in

Material: Chrome Vanadium Steel

Number of Tools Included: 1

Tool Type: Tongue & Groove Pliers

Type: S84524