DESCRIPTION

  • Corrosion resistant True-Zero™ end hook for accurate measurements
  • Fast 3:1 rewind gear
  • High-impact ABS case with durable rubber holds
  • Polymer-coated blade withstands abrasion
  • Stud center markings at 16"

Stanley FatMax® Fatmax Tape Long

S34130

Length:

100 ft

SPECIFICATIONS

Collection
FatMax®
Length
100 ft
Material
Stainless Steel
Width
3/8 in

Starting at
$31.23
EACH
  • QUANTITY

DOCUMENTS