• Cart

DESCRIPTION

  • BladeArmor™ coating on the first 3'' maximizes durability of the blade
  • Corrosion-resistant True-Zero™ end hook for accurate measurements
  • Cushion grip provides comfortable, slip-resistant hold
  • Cushion slip-resistant grip
  • Mylar® polyester film coating to extend life of blade
  • Specially designed multi-catch hook grabs on top or bottom for versatility
  • Stud center markings at 16" and 19-1/5"
  • Tape standout: 11'
  • Three-rivet, corrosion-resistant Tru-zero® end hook for accurate measurements

Stanley FatMax® Fatmax Tape Rule

S337

Length:

SPECIFICATIONS

Collection
FatMax®
Length
25 ft
Material
Plastic, Rubber
Material Type
Mylar® Polyester Film, Polymer
Width
1-1/4 in

Starting at
$29.35
EACH
  • QUANTITY

DOCUMENTS