24 in. Aluminum Level Box

You last purchased this on
 
Stanley

FatMax Xtreme® 24 in. Aluminum Level Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

FatMax Xtreme® 24 in. Aluminum Level Box

  • Fast #
  • Part #S43624
  • Item #3060693
  • Manufacturer Part #43-624
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Magnified center vial for improved visibility
  • Machined surfaces for accuracy
  • Durable box beam construction is up to 5X stronger than other Stanley® levels
  • Large ergonomic over-molded hand grip
  • Requires Certification

Documents


Specifications

Collection:
FatMax Xtreme®
Color Finish Name:
Gunmetal
Length:
24 in
Material:
Aluminum