9 in. Magnetic Torpedo Level
FatMax Xtreme® 9 in. Magnetic Torpedo Level
Package Quantity Info:
EA: 1 IP: 6 CA: 12 PT: 1008-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Machined leveling surface for improved accuracy
- 180° rotating vial to duplicate angles
- Heavy-duty, die-cast aluminum body
- Pipe groove for use on rounded surfaces
- Rare-earth magnets for ultimate holding power
Documents
Specifications
- Collection:
- FatMax Xtreme®
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Height:
- 2-11/25 in
- Length:
- 9-3/4 in
- Material:
- Die Cast Aluminum
- Number of Tools Included:
- 1
- Product Type:
- Magnetic Torpedo Level
- Tool Type:
- Torpedo Level
- Width:
- 11-3/4 in