DESCRIPTION

  • Easy readability
  • Features 40 fiberglass strands for strength and durability
  • High-impact case with durable grip holds up to heavy use
  • Rewinds 3 times faster than 34-900 Stanley® long tape with 3:1 gear drive
  • Two sided blade graphics with fractional inch/decimal foot scales for versatility
  • Withstands abrasions

Stanley PowerWinder® Fiberglass Long Tape in Black and Yellow

S3476

Length:

300 ft

SPECIFICATIONS

Case Material
Plastic
Collection
PowerWinder®
Color Finish
Black, Yellow
Length
300 ft
Material
Fiberglass
Width
1/2 in

Starting at
$43.28
EACH
  • QUANTITY

DOCUMENTS