DESCRIPTION

  • Hardened, tempered, and polished blade outlasts other putty knives
  • Nylon handle resists shattering
  • Permanently fastened full tang blade

Stanley Flex Putty Knife

S28242

Blade Width:

SPECIFICATIONS

Blade Width
2 in
Color Finish
Black
Handle Material
Nylon
Length
7-1/2 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.55
EACH
  • QUANTITY

DOCUMENTS