DESCRIPTION

  • 18" L x 6 1/2" H
  • Claw blade width: 1 1/2"
  • Forged, heat treated one-piece steel construction
  • Tear shaped, beveled nail slot
  • Two tiered serrated jaw

Stanley Fatmax® Functional Utility Bar

STA55099

Length:

18 in

SPECIFICATIONS

Collection
Fatmax®
Color Finish
Yellow
Length
18 in
Material
Steel
Width
2-1/4 in

Starting at
$34.85
EACH
  • QUANTITY

DOCUMENTS