DESCRIPTION

  • FatMax®
  • Includes a 24 TPI bi-metal blade
  • Metal/Black Rubber
  • Power load sliding tension
  • Pre-tensioning mechanism
  • Thumb-dial adjustable tension mechanism

Stanley FatMax® Hand Saw

S20531

Length:

SPECIFICATIONS

Blade Material
Steel
Collection
FatMax®
Handle Material
Metal
Length
12 in
Teeth Per Inch
24

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.99
EACH
  • QUANTITY

DOCUMENTS