Fiberglass 13 in. 16 oz. Claw Hammer
Fiberglass 13 in. 16 oz. Claw Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Hammer Type:
- Claw
- Handle Length (in):
- 13 in
- Handle Material:
- Fiberglass
- Head Material:
- Steel
- Head Weight:
- 1 lb
- Weight:
- 16 oz