Stanley Hand Tools By Dewalt

1991® 2-7/16 in. Extra Heavy Duty Utility Knife Blade with Dispenser (Pack of 70)

Part #S11931D  |  Manufacturer Part #11-931D

Blade Length:

2-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Length: 2-7/16 in

Blade Thickness In : 0.035 in

Blade Type: Utility Knife

Collection: 1991®

Length: 2-7/16 in

Number Of Blades: 1

Package Quantity: Pack of 70

Thickness: 0.035 in