2-7/16 x 1-1/2 in. Knife
Quickslide™ 2-7/16 x 1-1/2 in. Knife
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with most standard utility and hook blades
- Quick no-tools blade changing
- Durable all-metal, die cast zinc construction
- Belt clip
Documents
Specifications
- Blade Length (in):
- 2-7/16 in
- Blade Material:
- Metal, Zinc Die Cast
- Collection:
- Quickslide™
- Color Finish Name:
- Grey
- Tool Type:
- Knife
- Width:
- 1-1/2 in