3 in. Plastic Handle Wall Scraper
3 in. Plastic Handle Wall Scraper
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Scraping
- Blade Width (in):
- 3 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Plastic
- Length:
- 3 in
- Material:
- Steel
- Tool Type:
- Scraper
- Width:
- 3 in