9-3/4 x 2.3 in. Long Nose Locking Plier

You last purchased this on
 
Stanley Hand Tools By Dewalt

Fatmax® 9-3/4 x 2.3 in. Long Nose Locking Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Hand Tools By Dewalt

Fatmax® 9-3/4 x 2.3 in. Long Nose Locking Plier

  • Fast #
  • Part #SFMHT74888
  • Item #7190275
  • Manufacturer Part #FMHT74888
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative eye-bolt design is contoured for easy adjustment
  • Induction-hardened jaws help to extend product life
  • Patented TruLock™ mechanism helps to prevent unintentional jaw release
  • Manufactured by Stanley
  • Requires Certification

Specifications

Application:
Cutting
Collection:
Fatmax®
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Handle Length (in):
9-3/4 in
Jaw Capacity (in):
2.3 in
Jaw Depth (in):
2-1/10 in
Length:
9-3/4 in
Material:
Steel
Tool Type:
Long Nose
Weight:
1.1 lb