DESCRIPTION

  • Handle resists shattering
  • Hardened, tempered, and polished blade outlasts other putty knives
  • Permanently fastened full tang blade

Stanley Hand Tools By Dewalt Flexible Joint Knife

S28244

Blade Width:

SPECIFICATIONS

Blade Width
4 in
Color Finish
Black
Handle Material
Nylon
Height
8 in
Length
8 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS