DESCRIPTION

  • Center open top read vial
  • Features a 180° rotating vial to duplicate angles
  • Lifetime accuracy warranty
  • Magnified center vial for improved visibility
  • Pipe groove for use on rounder surfaces
  • Rare earth magnets for ultimate holding power

Stanley FatMax Xtreme® Magnetic Torpedo Level

S43609M

Length:

9 in

SPECIFICATIONS

Collection
FatMax Xtreme®
Color Finish
Grey
Height
2-11/25 in
Length
9 in
Material
Die Cast Aluminum
Width
11-3/4 in

Starting at
$25.51
EACH
  • QUANTITY

DOCUMENTS