DESCRIPTION

  • Anti-jam mechanism saves time
  • Durable aircraft-aluminum withstands heavy use
  • Easy-slide full-stick staple load
  • Easy-squeeze handle reduces hand fatigue
  • High-visibility yellow color easy to spot in a toolbox or workshop

Stanley Staple Gun

STR150HL

Width:

7 in

SPECIFICATIONS

Color Finish
Black, Grey
Handle Material
Plastic
Handle Type
Lever
Material
Aluminum
UL Listed
No
Width
7 in

Starting at
$25.72
EACH
  • QUANTITY

DOCUMENTS