DESCRIPTION

  • BladeArmor® coating for longer blade life
  • Mylar® polyester film extends life of entire blade
  • Tru-zero® end hook for accurate measurements

Stanley FatMax® Tape Rule

S33716

Length:

16 ft

SPECIFICATIONS

Case Material
Plastic, Rubber
Collection
FatMax®
Color Finish
Black, Yellow
Length
16 ft
Material
Plastic
Material Type
Mylar® Polyester Film
Width
1-1/4 in

Starting at
$30.03
EACH
  • QUANTITY

DOCUMENTS