11-1/4 x 2 in. Plier
Max Steel® 11-1/4 x 2 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Max Steel®
- Jaw Capacity (in):
- 2 in
- Length:
- 11-1/4 in
- Number of Tools Included:
- 1
- Tool Type:
- Locking Pliers