5-3/8 x 1.563 in. Plier

You last purchased this on
 
Stanley

Max Steel® 5-3/8 x 1.563 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

Max Steel® 5-3/8 x 1.563 in. Plier

  • Fast #
  • Part #S84807
  • Item #3267786
  • Manufacturer Part #84-807
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Max Steel®
Color Finish Name:
Green
GSA Approved:
No
Jaw Capacity (in):
1.563 in
Length:
5-3/8 in
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Locking Pliers